Zoro Homepage

Petroleum Transfer Hose Assembly

  • Mfr # CXGG100-05FL

  • Zoro # G516093135


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Hose Length
5 ft
Hose Inside Dia.
1 in
Hose Fitting A Material
Carbon Steel
Hose Fitting B Type
Floating Flange
Hose Fitting A Type
Fixed Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXGG100-05FL
Zoro #
G516093135
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
5 ft
Hose Inside Dia.
1 in
Hose Fitting B Size
1 in
Hose Outside Dia.
1 1/2 in
Hose Fitting A Size
1 in

Details

Item
Petroleum Transfer Hose Assembly
Hose Fitting A Material
Carbon Steel
Hose Fitting B Type
Floating Flange
Hose Fitting A Type
Fixed Flange
Hose Reinforcement Material
Steel
Hose Color
Black
Max. Working Pressure @ 70 F
250 psi
Hose Fitting B Material
Carbon Steel
Hose Tube Material
Polyester, Polypropylene
Hose Configuration
Coupled Assembly
For Media Type
Petroleum
Hose Cover Material
Polypropylene
Compatible Chemicals
Petroleum

Description

Item Petroleum Transfer Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 5 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Polypropylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type Fixed Flange, Hose Fitting B Type Floating Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.