Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Petroleum Transfer Hose Assembly

  • Mfr # CXGG150-10FL

  • Zoro # G216093107


product price: $921.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
10 ft
Hose Fitting B Size
1 1/2 in
Hose Fitting B Material
Carbon Steel
Compatible Chemicals
Petroleum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXGG150-10FL
Zoro #
G216093107
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
10 ft
Hose Fitting B Size
1 1/2 in
Hose Outside Dia.
2 in
Hose Fitting A Size
1 1/2 in

Details

Item
Petroleum Transfer Hose Assembly
Hose Fitting B Material
Carbon Steel
Compatible Chemicals
Petroleum
Max. Working Pressure @ 70 F
250 psi
Hose Fitting B Type
Floating Flange
Hose Configuration
Coupled Assembly
Hose Color
Black
For Media Type
Petroleum
Hose Cover Material
Polypropylene
Hose Fitting A Type
Fixed Flange
Hose Tube Material
Polyester, Polypropylene
Hose Fitting A Material
Carbon Steel
Hose Reinforcement Material
Steel

Description

Item Petroleum Transfer Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 in, Hose Length 10 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Polypropylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type Fixed Flange, Hose Fitting B Type Floating Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.