Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Petroleum Transfer Hose Assembly

  • Mfr # CXGG300-25CC

  • Zoro # G816093132


product price: $1,746.99
/ea
Free Shipping & Returns

Key Features

Hose Length
25 ft
Hose Inside Dia.
3 in
Hose Fitting A Material
Aluminum
Hose Fitting A Type
Cam and Groove C
Hose Fitting B Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXGG300-25CC
Zoro #
G816093132
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
25 ft
Hose Inside Dia.
3 in
Hose Outside Dia.
3 1/2 in
Hose Fitting B Size
3 in
Hose Fitting A Size
3 in

Details

Item
Petroleum Transfer Hose Assembly
Hose Fitting A Material
Aluminum
Hose Fitting A Type
Cam and Groove C
Hose Fitting B Material
Aluminum
Hose Tube Material
Polyester, Polypropylene
For Media Type
Petroleum
Max. Working Pressure @ 70 F
250 psi
Hose Reinforcement Material
Steel
Hose Fitting B Type
Cam and Groove C
Compatible Chemicals
Petroleum
Hose Configuration
Coupled Assembly
Hose Color
Black
Hose Cover Material
Polypropylene

Description

Item Petroleum Transfer Hose Assembly, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/2 in, Hose Length 25 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Polypropylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.