Zoro Homepage

Petroleum Transfer Hose Assembly

  • Mfr # PTX400-10CE

  • Zoro # G316093236


product price: $992.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 in
Hose Length
10 ft
Hose Outside Dia.
4 9/16 in
Compatible Chemicals
Diesel, Ethanol, Gasoline, Oil, Petroleum-Based Products
Hose Fitting B Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTX400-10CE
Zoro #
G316093236
UPC #
-
Country of Origin
Canada

Dimensions

Hose Inside Dia.
4 in
Hose Length
10 ft
Hose Outside Dia.
4 9/16 in
Hose Fitting B Size
4 in
Hose Fitting A Size
4 in

Details

Item
Petroleum Transfer Hose Assembly
Compatible Chemicals
Diesel, Ethanol, Gasoline, Oil, Petroleum-Based Products
Hose Color
Black
Hose Reinforcement Material
Synthetic Fabric; Carbon Steel
Hose Fitting B Type
Cam and Groove E
For Media Type
Diesel, Ethanol, Gasoline, Oil, Petroleum-Based Products
Hose Fitting A Material
Aluminum
Hose Tube Material
NBR/PVC
Hose Cover Material
NBR/PVC
Max. Working Pressure @ 70 F
150 psi
Hose Fitting A Type
Cam and Groove C
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Aluminum

Description

Item Petroleum Transfer Hose Assembly, Hose Inside Dia. 4 in, Hose Outside Dia. 4 9/16 in, Hose Length 10 ft, Hose Tube Material NBR/PVC, Hose Cover Material NBR/PVC, Hose Reinforcement Type Spiral-Plied; Helix, Hose Reinforcement Material Synthetic Fabric; Carbon Steel, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.