Potable Water Discharge Hose
- Mfr # CLWS075-75TC
- Zoro # G414652816
product price:Â
$
1,093.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
3/4 in x 3/4 in
Hose Length
75 ft
Standards
3A Compliant Tube, FDA Compliant Tube, USDA Compliant Tube, NSF/ANSI/CAN-61 Certified Tube
Hose Fitting B Type
Tri-Clamp
Hose Fitting A Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLWS075-75TC
- Zoro #
- G414652816
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Fitting Size
- 3/4 in x 3/4 in
- Hose Length
- 75 ft
- Hose Fitting A Size
- 3/4 in
- Hose Outside Dia.
- 1 1/16 in
- Hose Fitting B Size
- 3/4 in
- Hose Inside Dia.
- 3/4 in
Details
- Item
- Discharge Hose
- Standards
- 3A Compliant Tube, FDA Compliant Tube, USDA Compliant Tube, NSF/ANSI/CAN-61 Certified Tube
- Hose Fitting B Type
- Tri-Clamp
- Max. Working Pressure @ 70 F
- 150 psi
- Hose Fitting A Material
- Stainless Steel
- Hose Tube Material
- PE
- Temp. Range
- -40 Degrees to 212 Degrees F
- Hose Cover Material
- EPDM
- Hose Fitting B Material
- Stainless Steel
- Hose Reinforcement Material
- Spiral-Plied Synthetic Fabric
- Hose Fitting A Type
- Tri-Clamp
- Hose Configuration
- Coupled Assembly
- Vacuum Rating
- Not Rated
- Hose Color
- Blue
- Fitting Material
- Stainless Steel x Stainless Steel
Description
Potable Water Discharge Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.