4 x 50 PVC BLUE WATER DISCH, CPLD C X E AL 2 BANDS EE
- Mfr # 4502-4000-050CE
- Zoro # G816478182
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
4 in
Max. Pressure
70 psi
Length
50 ft
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4502-4000-050CE
- Zoro #
- G816478182
- UPC #
- 746041519605
- Country of Origin
- China
Dimensions
- Inside Dia.
- 4 in
- Length
- 50 ft
Details
- Tube Material
- Polyvinyl Chloride (PVC)
- Max. Pressure
- 70 psi
- Color
- Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.