Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potable Water Discharge Hose

  • Mfr # CLWS100-50CE-SS

  • Zoro # G314652824


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
1 in x 1 in
Max. Working Pressure @ 70 F
150 psi
Hose Fitting B Type
Cam & Groove E
Hose Length
50 ft
Hose Fitting B Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLWS100-50CE-SS
Zoro #
G314652824
UPC #
-
Country of Origin
Canada

Dimensions

Fitting Size
1 in x 1 in
Hose Length
50 ft
Hose Fitting B Size
1 in
Hose Outside Dia.
1 3/8 in
Hose Fitting A Size
1 in
Hose Inside Dia.
1 in

Details

Item
Discharge Hose
Max. Working Pressure @ 70 F
150 psi
Hose Fitting B Type
Cam & Groove E
Hose Cover Material
EPDM
Vacuum Rating
Not Rated
Temp. Range
-40 Degrees to 212 Degrees F
Hose Fitting B Material
Stainless Steel
Hose Fitting A Type
Cam & Groove C
Standards
3A Compliant Tube, FDA Compliant Tube, USDA Compliant Tube, NSF/ANSI/CAN-61 Certified Tube
Hose Fitting A Material
Stainless Steel
Hose Tube Material
PE
Hose Reinforcement Material
Spiral-Plied Synthetic Fabric
Hose Configuration
Coupled Assembly
Hose Color
Blue
Fitting Material
Stainless Steel x Stainless Steel

Description

Potable Water Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.