Zoro Homepage

Potable Water Discharge Hose

  • Mfr # CLWS400-10

  • Zoro # G514652778


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 in
Hose Reinforcement Material
Spiral-Plied Synthetic Fabric
Hose Outside Dia.
4 3/8 in
Max. Working Pressure @ 70 F
150 psi
Standards
3A Compliant Tube, FDA Compliant Tube, USDA Compliant Tube, NSF/ANSI/CAN-61 Certified Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLWS400-10
Zoro #
G514652778
UPC #
-
Country of Origin
Canada

Dimensions

Hose Inside Dia.
4 in
Hose Outside Dia.
4 3/8 in
Hose Length
10 ft

Details

Item
Discharge Hose
Hose Reinforcement Material
Spiral-Plied Synthetic Fabric
Max. Working Pressure @ 70 F
150 psi
Standards
3A Compliant Tube, FDA Compliant Tube, USDA Compliant Tube, NSF/ANSI/CAN-61 Certified Tube
Hose Color
Blue
Hose Configuration
Bulk Hose
Vacuum Rating
Not Rated
Hose Cover Material
EPDM
Hose Tube Material
PE
Temp. Range
-40 Degrees to 212 Degrees F
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-40 Degrees F
Safety Factor
4:1
Burst Pressure
600 psi
For Media Type
Potable Water

Description

Potable Water Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.