Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure washer hose

  • Mfr # 20630248

  • Zoro # G712648238


product price: $3,278.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Hose Configuration
Bulk Hose
Hose Inside Dia.
5/8 in
Hose Length
500 ft
Max. Working Pressure @ 70 F
300 psi
Temp. Range
-20 Degrees to 210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20630248
Zoro #
G712648238
UPC #
037256518041
Country of Origin
United States

Dimensions

Hose Inside Dia.
5/8 in
Hose Length
500 ft
Hose Outside Dia.
1 3/50 in

Details

Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
300 psi
Temp. Range
-20 Degrees to 210 Degrees F
Hose Color
Blue
Item
Pressure Washer Hose
Safety Factor
4:1
Antimicrobial
Yes
Hose Cover Material
Synthetic Rubber
Standards
FDA Approved
Hose Tube Material
Nitrile Synthetic Rubber
For Media Type
Water
Hose Reinforcement Material
Synthetic Yarn
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
210 Degrees F

Description

Pressure Washer Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 1 3/50 in, Hose Length 500 ft, Hose Color Blue, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards FDA Approved, Hose Reinforcement Type Spiral, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Configuration Bulk Hose, Antimicrobial Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.