This item is Discontinued.

Continental Pulley, Falcon Pd, 32 Grooves, 30 mm W 32G-8M-21-1610

Pulley, Falcon Pd, 32 Grooves, 30 mm W (Discontinued)

  • Mfr # 32G-8M-21-1610
  • Zoro # G2158712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32G-8M-21-1610
Zoro #
G2158712
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
81.488 mm
Outside Dia. - Timing Belt Pulleys
79.89 mm
Flange Dia. (In.)
3.465
Outside Dia. (mm)
79.89
Max. Bore Dia. - Timing Belt Pulleys
12.7 mm
Bore Dia. (mm)
0.500
Width - Timing Belt Pulleys
30 mm
Flange Dia. (mm)
88
Pitch Dia. (In.)
3.209
Width (In.)
1.182
Bore Dia. (In.)
1.688
Flange Dia.
88.0 mm
Pitch Dia. (mm)
81.488
Width (mm)
30.0
Outside Dia. (In.)
3.146
For Timing Belt Width
21 mm
Overall Width
30 mm
Outside Diameter
79.89 mm
Maximum Bore Diameter
1 19/32 in
For Bushing Size
1610
Pitch Diameter
81.488 mm
Length through Bore
1 in
For Belt Width
21 mm
For Belt Trade Size
Carbon

Details

Gearbelt Series - Timing Belts
Falcon Pd(R)
Number of Grooves - Timing Belt Pulleys
32
Bushing Required - Timing Belt Pulleys
1610
Pitch - Timing Belt Pulleys
8 mm
Material - Timing Belt Pulleys
Steel
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Pitch (mm)
8
Pitch (In.)
8 mm
Max. Bore (In.)
42
Bore Type
Bushed
Bushing Required
1610
Type
Falcon Pd
For Use With
Conti(R) Synchrochain Carbon or Falcon Pd(R) Belts
Material
Steel
Bore Type - Timing Belt Pulleys
Bushed
Item
Pulley
Max. Bore (mm)
12.7
Flanged
Yes
Number of Grooves
32
For Belt Series
Poly Chain GT Carbon
Number of Teeth
32
Pitch
8 mm
For Bushing Type
Taper Lock
Number of Flanges
2

Description

Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 21 mm, For Bushing Size 1610, For Bushing Type Taper Lock, For Use With Conti(R) Synchrochain Carbon or Falcon Pd(R) Belts, Material Steel, Maximum Bore Diameter 1 19/32 in, Number of Teeth 32, Outside Diameter 79.89 mm, Pitch 8 mm, Pitch Diameter 81.488 mm, For Belt Trade Size Carbon, Includes -, Length through Bore 1 in, Number of Flanges 2, Overall Width 30 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.