This item is Discontinued.

Continental Pulley, Hawk Pd, Dual Hi-Perf, 56 Grooves P56-8M-30-SDS

Pulley, Hawk Pd, Dual Hi-Perf, 56 Grooves (Discontinued)

  • Mfr # P56-8M-30-SDS
  • Zoro # G1650056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P56-8M-30-SDS
Zoro #
G1650056
UPC #
-
Country of Origin
United States

Dimensions

Pitch Dia. - Timing Belt Pulleys
142.6 mm
Outside Dia. - Timing Belt Pulleys
141.22 mm
Bore Dia. (In.)
2
Pitch Dia. (In.)
5.614
Pitch Dia. (mm)
142.600
Flange Dia. (In.)
5.950
Flange Dia. (mm)
151.130
Width (In.)
1.500
Width (mm)
38.100
Max. Bore Dia. - Timing Belt Pulleys
12.7 mm
Outside Dia. (mm)
141.220
For Timing Belt Width
30 mm
Flange Dia.
151.13 mm
Width - Timing Belt Pulleys
38.1 mm
Bore Dia. (mm)
0.500
Outside Dia. (In.)
5.560
Outside Diameter
141.22 mm
Maximum Bore Diameter
12.7 mm
Pitch Diameter
142.6 mm
For Belt Width
30 mm
Overall Width
38.1 mm
For Bushing Size
SDS
For Belt Trade Size
HTD

Details

Gearbelt Series - Timing Belts
Hawk Pd
Number of Grooves - Timing Belt Pulleys
56
Bushing Required - Timing Belt Pulleys
SDS
Pitch - Timing Belt Pulleys
8 mm
Pitch (mm)
142.600
Material - Timing Belt Pulleys
Cast Iron
Bore Type
Bushed
Item
Pulley
Type
Hawk Pd, Dual Hi-Performance Pd
Number of Grooves
56
Max. Bore (In.)
50
Flanged
Yes
Bore Type - Timing Belt Pulleys
Bushed
For Use With
HTD Belts
Material
Cast Iron
Max. Bore (mm)
12.7
Bushing Required
SDS
Pitch (In.)
8 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Pitch
8 mm
For Belt Series
HTD
Material Fabrication
Cast
Number of Teeth
56
Features
Positive Drive-Tooth
Weight
5 lb
Number of Flanges
2

Description

Pulley, For Belt Series HTD, For Belt Width 30 mm, For Bushing Size SDS, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 12.7 mm, Number of Teeth 56, Outside Diameter 141.22 mm, Pitch 8 mm, Pitch Diameter 142.6 mm, Features Positive Drive-Tooth, For Belt Trade Size HTD, Includes -, Material Fabrication Cast, Number of Flanges 2, Overall Width 38.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.