PushBarbHoseFtg, 3/8", Brass, Strght
- Mfr # PB-JCFX-0608
- Zoro # G1555994
Key Features
Specifications
Details
- MFR #
- PB-JCFX-0608
- Zoro #
- G1555994
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Push-On Barbed Hose Fitting
- For Hose I.D.
- 3/8 in
- Material
- Brass
- Fitting Connection Type
- JIC x Hose Barb
- Thread Type
- Female JIC
- Fitting Shape
- Straight
- Fitting Style
- Straight Swivel
- Fitting Material
- Brass x Brass
- Reusable
- Yes
- Max. Working Pressure @ 70 F
- 4,000 psi
- Hose Fitting B Gender
- Male
- Hose Fitting A Gender
- Female
- Hose Fitting B Connection Type
- Hose Barb
- Hose Fitting A Connection Type
- Threaded
- Fitting Movement
- Swivel
- Maximum Operating Pressure
- 4000 psi
Dimensions
- Barb Size
- 3/8 in
- Thread Size
- 3/4"-16
- Hex Head Size
- 7/8 in
- Fitting Size
- 1/2 in x 3/8 in
- Hose Fitting A Size
- 1/2 in
- Hose Fitting B Size
- 3/8 in
Description
The CONTINENTAL - PB-JCFX-0608 is a push-on hose fitting, designed to operate seamlessly in industrial and commercial environments. The fitting is notable for its straight swivel style, and is crafted from durable brass. With a JIC x Hose Barb type of fitting connection, this item promotes unrestricted movement due to its swiveling ability. The CONTINENTAL - PB-JCFX-0608 encompasses both female and male parts, making it highly versatile for various hose connections. Being reusable, it promotes cost-effectiveness and can endure a maximum operating pressure of 4000 psi at 70F.
Key Features:
- Barb Size: 3/8 in, indicating the diameter of the barbed section of the fitting where the hose connects.
- Fitting Shape: Straight, ensuring the fitting doesn't change the flow direction of liquids or gases within the hose.
- Fitting Size: 1/2 in x 3/8 in, providing specific dimensions for compatibility assurance with various hoses.
- For Hose I.D.: 3/8 in, affirming the inside diameter of the hoses this fitting can work with.
- Hex Head Size: 7/8 in, determining the necessary size for wrench or socket required for fastening or unfastening the fitting.
- Hose Fitting Connection Types: JIC for the female "A" fitting and Hose Barb for the male "B" fitting, impacting ease of connection and the type of hose required.
- Material: Brass, reflecting the durability and high performance of the fitting.
- Thread Size and Type: 3/4"-16, Female JIC, indicating the size and type of the fitting's thread for ensuring correct connection and operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.