This item is Discontinued.

Continental Sprkt-30 Teeth, 14M Pitch, 40m Wide P30-14M-40-SK

Sprkt-30 Teeth, 14M Pitch, 40m Wide (Discontinued)

  • Mfr # P30-14M-40-SK
  • Zoro # G1935656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P30-14M-40-SK
Zoro #
G1935656
UPC #
-
Country of Origin
United States

Dimensions

Pitch Dia. - Timing Belt Pulleys
133.69 mm
Outside Dia. - Timing Belt Pulleys
130.89 mm
Width (mm)
67.6
Width - Timing Belt Pulleys
67.6 mm
Flange Dia. (mm)
141.2
Flange Dia.
141.2 mm
Pitch Dia. (mm)
133.690
For Timing Belt Width
40 mm
Outside Dia. (mm)
130.890
For Bushing Size
SK
For Belt Width
40 mm
Outside Diameter
130.89 mm
Overall Width
67.6 mm
Pitch Diameter
133.69 mm
For Belt Trade Size
HTD

Details

Gearbelt Series - Timing Belts
Hawk Pd
Number of Grooves - Timing Belt Pulleys
30
Bushing Required - Timing Belt Pulleys
SK
Pitch - Timing Belt Pulleys
14 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material
Cast Iron
Bushing Required
SK
Bore Type - Timing Belt Pulleys
Bushed
For Use With
HTD Belts
Item
Sprocket
Number of Grooves
30
Pitch (mm)
14
Material - Timing Belt Pulleys
Cast Iron
Pitch (In.)
14 mm
Flanged
Yes
Bore Type
Bushed
For Belt Series
HTD
For Bushing Type
Quick Detachable
Number of Teeth
30
Material Fabrication
Cast
Weight
5.6 lb
Pitch
14 mm
Number of Flanges
2

Description

Sprocket, For Belt Series HTD, For Belt Width 40 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Number of Teeth 30, Outside Diameter 130.89 mm, Pitch 14 mm, Pitch Diameter 133.69 mm, For Belt Trade Size HTD, Includes -, Material Fabrication Cast, Number of Flanges 2, Overall Width 67.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.