This item is Discontinued.

Continental Sprkt-34 Teeth, 8M Pitch, 20m Wide P34-8M-20-SH

Sprkt-34 Teeth, 8M Pitch, 20m Wide (Discontinued)

  • Mfr # P34-8M-20-SH
  • Zoro # G2683021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P34-8M-20-SH
Zoro #
G2683021
UPC #
-
Country of Origin
United States

Dimensions

Pitch Dia. - Timing Belt Pulleys
86.58 mm
Outside Dia. - Timing Belt Pulleys
85.22 mm
Width - Timing Belt Pulleys
31.8 mm
Width (mm)
31.8
For Timing Belt Width
20 mm
Flange Dia.
97.0 mm
Pitch Dia. (mm)
86.580
Outside Dia. (mm)
85.220
Flange Dia. (mm)
97.0
Pitch Diameter
86.58 mm
Overall Width
31.8 mm
Outside Diameter
85.22 mm
For Bushing Size
SH
For Belt Width
20 mm
For Belt Trade Size
HTD

Details

Gearbelt Series - Timing Belts
Hawk Pd
Number of Grooves - Timing Belt Pulleys
34
Bushing Required - Timing Belt Pulleys
SH
Pitch - Timing Belt Pulleys
8 mm
Material
Cast Iron
Pitch (In.)
8 mm
For Use With
HTD Belts
Bushing Required
SH
Bore Type - Timing Belt Pulleys
Bushed
Bore Type
Bushed
Item
Sprocket
Flanged
Yes
Pitch (mm)
8
Number of Grooves
34
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material - Timing Belt Pulleys
Cast Iron
Pitch
8 mm
Weight
1.4 lb
Number of Teeth
34
For Belt Series
HTD
Material Fabrication
Cast
Number of Flanges
2

Description

Sprocket, For Belt Series HTD, For Belt Width 20 mm, For Bushing Size SH, For Use With HTD Belts, Material Cast Iron, Number of Teeth 34, Outside Diameter 85.22 mm, Pitch 8 mm, Pitch Diameter 86.58 mm, For Belt Trade Size HTD, Includes -, Material Fabrication Cast, Number of Flanges 2, Overall Width 31.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.