This item is Discontinued.

Continental Sprkt-48 Teeth, 8M Pitch, 30m Wide P48-8M-30-SDS

Sprkt-48 Teeth, 8M Pitch, 30m Wide (Discontinued)

  • Mfr # P48-8M-30-SDS
  • Zoro # G3396994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P48-8M-30-SDS
Zoro #
G3396994
UPC #
-
Country of Origin
United States

Dimensions

Pitch Dia. - Timing Belt Pulleys
122.23 mm
Outside Dia. - Timing Belt Pulleys
120.85 mm
For Timing Belt Width
30 mm
Flange Dia.
131.1 mm
Pitch Dia. (mm)
122.230
Width - Timing Belt Pulleys
39.6 mm
Flange Dia. (mm)
131.1
Width (mm)
39.6
Outside Dia. (mm)
120.850
For Belt Width
30 mm
Overall Width
1 1/2 in
Pitch Diameter
4.81 in
Outside Diameter
4.76 in
For Bushing Size
SDS
For Belt Trade Size
HTD
Face Width
1.5 in

Details

Gearbelt Series - Timing Belts
Hawk Pd
Number of Grooves - Timing Belt Pulleys
48
Bushing Required - Timing Belt Pulleys
SDS
Pitch - Timing Belt Pulleys
8 mm
Flanged
Yes
Item
Sprocket
Material - Timing Belt Pulleys
Cast Iron
Material
Cast Iron
Bushing Required
SDS
Bore Type
Bushed
Bore Type - Timing Belt Pulleys
Bushed
Pitch (mm)
8
For Use With
HTD Belts
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material Fabrication
Cast
Number of Teeth
48
Weight
3.5 lb
For Belt Series
HTD
Pitch
8 mm
Number of Flanges
2
For Bushing Type
Quick Detachable

Description

Sprocket, For Belt Series HTD, For Belt Width 30 mm, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Number of Teeth 48, Outside Diameter 4.76 in, Pitch 8 mm, Pitch Diameter 4.81 in, Face Width 1.5 in, For Belt Trade Size HTD, Includes -, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.