This item is Discontinued.

Continental Sprkt-60 Teeth, 14M Pitch, 40m Wide P60-14M-40-E

Sprkt-60 Teeth, 14M Pitch, 40m Wide (Discontinued)

  • Mfr # P60-14M-40-E
  • Zoro # G1124277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P60-14M-40-E
Zoro #
G1124277
UPC #
-
Country of Origin
United States

Dimensions

Pitch Dia. - Timing Belt Pulleys
267.38 mm
Outside Dia. - Timing Belt Pulleys
264.59 mm
Pitch Dia. (mm)
267.380
Outside Dia. (mm)
264.590
Width - Timing Belt Pulleys
58.2 mm
Width (mm)
58.2
Flange Dia.
280.9 mm
For Timing Belt Width
40 mm
Flange Dia. (mm)
280.9
Overall Width
58.2 mm
For Bushing Size
E
Pitch Diameter
267.38 mm
Outside Diameter
264.59 mm
For Belt Width
40 mm
For Belt Trade Size
HTD

Details

Gearbelt Series - Timing Belts
Hawk Pd
Number of Grooves - Timing Belt Pulleys
60
Bushing Required - Timing Belt Pulleys
E
Pitch - Timing Belt Pulleys
14 mm
Material
Cast Iron
Bore Type - Timing Belt Pulleys
Bushed
For Use With
HTD Belts
Material - Timing Belt Pulleys
Cast Iron
Pitch (In.)
14 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bushing Required
E
Flanged
Yes
Item
Sprocket
Pitch (mm)
14
Number of Grooves
60
Bore Type
Bushed
Weight
32.5 lb
Material Fabrication
Cast
For Belt Series
HTD
Pitch
14 mm
Number of Teeth
60
Number of Flanges
2

Description

Sprocket, For Belt Series HTD, For Belt Width 40 mm, For Bushing Size E, For Use With HTD Belts, Material Cast Iron, Number of Teeth 60, Outside Diameter 264.59 mm, Pitch 14 mm, Pitch Diameter 267.38 mm, For Belt Trade Size HTD, Includes -, Material Fabrication Cast, Number of Flanges 2, Overall Width 58.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.