This item is Discontinued.

Continental Sprkt-72 Teeth, 8M Pitch, 50m Wide P72-8M-50-SK

Sprkt-72 Teeth, 8M Pitch, 50m Wide (Discontinued)

  • Mfr # P72-8M-50-SK
  • Zoro # G2064465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P72-8M-50-SK
Zoro #
G2064465
UPC #
-
Country of Origin
United States

Dimensions

Pitch Dia. - Timing Belt Pulleys
183.35 mm
Outside Dia. - Timing Belt Pulleys
181.97 mm
For Timing Belt Width
50 mm
Width (mm)
77.2
Pitch Dia. (mm)
183.350
Flange Dia.
193.0 mm
Flange Dia. (mm)
193.0
Width - Timing Belt Pulleys
77.2 mm
Outside Dia. (mm)
181.970
Pitch Diameter
183.35 mm
Outside Diameter
181.97 mm
Overall Width
77.2 mm
For Bushing Size
SK
For Belt Width
50 mm
For Belt Trade Size
HTD

Details

Gearbelt Series - Timing Belts
Hawk Pd
Number of Grooves - Timing Belt Pulleys
72
Bushing Required - Timing Belt Pulleys
SK
Pitch - Timing Belt Pulleys
8 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material - Timing Belt Pulleys
Cast Iron
For Use With
HTD Belts
Item
Sprocket
Bushing Required
SK
Material
Cast Iron
Bore Type
Bushed
Bore Type - Timing Belt Pulleys
Bushed
Pitch (In.)
8 mm
Flanged
Yes
Number of Grooves
72
Pitch (mm)
8
Weight
13 lb
For Belt Series
HTD
Pitch
8 mm
Material Fabrication
Cast
Number of Teeth
72
For Bushing Type
Quick Detachable
Number of Flanges
2

Description

Sprocket, For Belt Series HTD, For Belt Width 50 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Number of Teeth 72, Outside Diameter 181.97 mm, Pitch 8 mm, Pitch Diameter 183.35 mm, For Belt Trade Size HTD, Includes -, Material Fabrication Cast, Number of Flanges 2, Overall Width 77.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.