SZ 37-10 P02 1/8 NPT X 2

  • Mfr # SZ 37-10 P02 1/8 NPT X 2

  • Zoro # G611208090


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Height - Compressed
3 in
Compressed Diameter - Maximum
3.94 in
Mounting Plate Diameter - Bottom
2.4 in
Air Inlet Thread Size
1/8 in
Operating Temperature - Maximum
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZ 37-10 P02 1/8 NPT X 2
Zoro #
G611208090
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Compressed
3 in
Compressed Diameter - Maximum
3.94 in
Mounting Plate Diameter - Bottom
2.4 in
Air Inlet Thread Size
1/8 in
Mounting Plate Diameter - Top
2.4 in
Height - Full Stroke
6 in

Details

Operating Temperature - Maximum
158 Degrees F
Installation Space Required
4.72 in
Item
Sleeve Type Air Actuator
Air Spring Material
Natural Rubber
Operating Temperature - Minimum
-76 Degrees F
Operating Pressure - Minimum
40 psi
Maximum Dynamic Load Capacity
244 lbf @ 40 psi, 371 lbf @ 60 psi, 501 lbf @ 80 psi, 629 lbf @ 100 psi, 763 lbf @ 120 psi
Number of Mounting Holess
1
Air Spring Type
Sleeve
Air Inlet Thread Type
NPT
Air Inlet Location
Center
Operating Pressure - Maximum
120 psi
System of Measurement
SAE

Description

Sleeve Type Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 1/8 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Sleeve, Compressed Diameter - Maximum 3.94 in, Height - Compressed 3 in, Height - Full Stroke 6 in, Installation Space Required 4.72 in, Maximum Dynamic Load Capacity 244 lbf @ 40 psi, 371 lbf @ 60 psi, 501 lbf @ 80 psi, 629 lbf @ 100 psi, 763 lbf @ 120 psi, Mounting Plate Diameter - Bottom 2.4 in, Mounting Plate Diameter - Top 2.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.