Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TensionRite Belt Frequency Meter

  • Mfr # FREQUENCY METER

  • Zoro # G2050447


product price: $2,315.99
/ea
Free Shipping & Returns

Key Features

For Use With
Rubber Compound Belts
Includes
(4) AA Batteries, Calibration Tuning Fork, Protective Case
Material
Aluminum
Units of Measurement
Hertz
Product Type
Belt Frequency Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FREQUENCY METER
Zoro #
G2050447
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Belt Trade Size
All Belt Sizes

Details

Item
TensionRite Belt Frequency Meter
For Use With
Rubber Compound Belts
Includes
(4) AA Batteries, Calibration Tuning Fork, Protective Case
Material
Aluminum
Units of Measurement
Hertz
Product Type
Belt Frequency Meter
Power Source
Battery
Includes Batteries
Yes
Features
Direct Rather Than Indirect Measurement of Vibration Frequency, Meter Range Matches "Real Life" Belt Installation Parameters, Quartz Crystal Based Solid-State Circuitry
Testing Tool Material
Aluminum
For Belt Series
TensionRite

Description

TensionRite Belt Frequency Meter, Includes (4) AA Batteries, Calibration Tuning Fork, Protective Case, Features Direct Rather Than Indirect Measurement of Vibration Frequency, Meter Range Matches In.Real Life In. Belt Installation Parameters, Quartz Crystal Based Solid-State Circuitry, For Belt Series TensionRite(R), For Belt Trade Size Universal, Includes Batteries Yes, Power Source Battery, Product Type Belt Frequency Meter, Testing Tool Material Aluminum, Units of Measurement Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.