Zoro Homepage

Timing Belt, 1000XXH200

  • Mfr # 20043381

  • Zoro # G712516407


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
80
Pitch
1.25 in
Pitch Length
100 in
Top Width
2 in
Industry Number
1000XXH200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043381
Zoro #
G712516407
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
100 in
Top Width
2 in
Belt Trade Size
XXH

Details

Number of Teeth
80
Pitch
1.25 in
Item
Industrial Timing Belt
Industry Number
1000XXH200
Resistance Properties
Shrinkage/Elongation Resistant
Belt Material
Compounded Rubber
Reinforcing Cord Material
Fiberglass
Belt Series
XXH
Tooth Location
One Side
Application
Synchronous Drives
Tooth Shape
Trapezoidal

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series XXH, Industry Number 1000XXH200, Number of Teeth 80, Pitch 1.25 in, Pitch Length 100 in, Tooth Location One Side, Top Width 2 in, Application Synchronous Drives, Belt Trade Size XXH, Reinforcing Cord Material Fiberglass, Resistance Properties Shrinkage/Elongation Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.