Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 1400 14M 85

  • Mfr # 20261559

  • Zoro # G612516460


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Pitch
14 mm
Pitch Length
1,400 mm
Top Width
85 mm
Number of Teeth
100
Industry Number
1400 14M 85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20261559
Zoro #
G612516460
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
1,400 mm
Top Width
85 mm
Belt Trade Size
HTD

Details

Pitch
14 mm
Number of Teeth
100
Item
Industrial Timing Belt
Industry Number
1400 14M 85
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
HTD
Resistance Properties
Oil Resistant
Minimum Operating Temperature
-40 Degrees F
Belt Material
Compounded Rubber
Maximum Operating Temperature
160 Degrees F
Application
Synchronous Drives

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 1400 14M 85, Number of Teeth 100, Pitch 14 mm, Pitch Length 1,400 mm, Tooth Location One Side, Top Width 85 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 1,400 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.