Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 14GTR-1120-20

  • Mfr # 20250537

  • Zoro # G113039710


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Industry Number
14GTR-1120-20
Minimum Operating Temperature
-22 Degrees F
Belt Trade Size
GTR
Standards
ISO 9563 Certified
Resistance Properties
Antistatic, Oil Resistant, Temperature Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20250537
Zoro #
G113039710
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
GTR
Top Width
20 mm
Pitch Length
1,120 mm

Details

Industry Number
14GTR-1120-20
Minimum Operating Temperature
-22 Degrees F
Standards
ISO 9563 Certified
Resistance Properties
Antistatic, Oil Resistant, Temperature Resistant
Maximum Operating Temperature
266 Degrees F
Pitch
14 mm
Belt Series
GTR
Belt Material
Compounded Rubber
Tooth Location
One Side
Number of Teeth
80
Item
Industrial Timing Belt
Reinforcing Cord Material
Aramid

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series GTR, Industry Number 14GTR-1120-20, Number of Teeth 80, Pitch 14 mm, Pitch Length 1,120 mm, Tooth Location One Side, Top Width 20 mm, Belt Trade Size GTR, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Resistance Properties Antistatic, Oil Resistant, Temperature Resistant, Standards ISO 9563 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.