Zoro Homepage

Timing Belt, 14MGT-1120-90

  • Mfr # 20800090

  • Zoro # G612516392


product price: $936.99
/ea
Free Shipping & Returns

Key Features

Pitch
14 mm
Top Width
90 mm
Number of Teeth
80
Pitch Length
1,120 mm
Industry Number
14MGT-1120-90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20800090
Zoro #
G612516392
UPC #
-
Country of Origin
Germany

Dimensions

Top Width
90 mm
Pitch Length
1,120 mm
Belt Trade Size
Urethane Carbon

Details

Pitch
14 mm
Item
Industrial Timing Belt
Number of Teeth
80
Industry Number
14MGT-1120-90
Reinforcing Cord Material
Carbon Fiber
Belt Material
Polyurethane
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-40 Degrees F
Tooth Location
One Side
Resistance Properties
Acids and Lyes Resistant, Aging Resistant, Fuel Resistant, Grease Resistant, Oil Resistant, Ozone Resistant, Temperature Resistant
Belt Series
Conti(R) Synchrochain Carbon
Application
Heavy Duty Applications

Description

Timing Belt, Belt Material Polyurethane, Belt Series Conti(R) Synchrochain Carbon, Industry Number 14MGT-1120-90, Number of Teeth 80, Pitch 14 mm, Pitch Length 1,120 mm, Tooth Location One Side, Top Width 90 mm, Application Heavy Industry, Belt Coating Not Applicable, Belt Trade Size CTD, Length Type Closed Loop, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 1,120 mm, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.