Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 2100 14M 55

  • Mfr # 20261578

  • Zoro # G212516341


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
150
Top Width
55 mm
Pitch
14 mm
Pitch Length
2,100 mm
Industry Number
2100 14M 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20261578
Zoro #
G212516341
UPC #
-
Country of Origin
United States

Dimensions

Top Width
55 mm
Pitch Length
2,100 mm
Belt Trade Size
HTD

Details

Number of Teeth
150
Item
Industrial Timing Belt
Pitch
14 mm
Industry Number
2100 14M 55
Maximum Operating Temperature
160 Degrees F
Resistance Properties
Oil Resistant
Belt Series
HTD
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Compounded Rubber
Minimum Operating Temperature
-40 Degrees F
Application
Synchronous Drives

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 2100 14M 55, Number of Teeth 150, Pitch 14 mm, Pitch Length 2,100 mm, Tooth Location One Side, Top Width 55 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 2,100 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.