Zoro Homepage

Timing Belt, 2450 14M 40

  • Mfr # 20262906

  • Zoro # G812516444


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Industry Number
2450 14M 40
Pitch
14 mm
Top Width
40 mm
Number of Teeth
175
Pitch Length
2,450 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262906
Zoro #
G812516444
UPC #
-
Country of Origin
United States

Dimensions

Top Width
40 mm
Pitch Length
2,450 mm
Belt Trade Size
HTD

Details

Industry Number
2450 14M 40
Pitch
14 mm
Number of Teeth
175
Item
Industrial Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Material
Compounded Rubber
Belt Series
HTD
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Resistance Properties
Oil Resistant
Minimum Operating Temperature
-40 Degrees F
Application
Synchronous Drives

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 2450 14M 40, Number of Teeth 175, Pitch 14 mm, Pitch Length 2,450 mm, Tooth Location One Side, Top Width 40 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 2,450 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.