Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 3150 14M 55

  • Mfr # 20262922

  • Zoro # G213039603


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Top Width
55 mm
Application
Synchronous Drives
Belt Material
Compounded Rubber
Minimum Operating Temperature
-40 Degrees F
Industry Number
3150 14M 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262922
Zoro #
G213039603
UPC #
-
Country of Origin
United States

Dimensions

Top Width
55 mm
Belt Trade Size
HTD
Pitch Length
3,150 mm

Details

Application
Synchronous Drives
Belt Material
Compounded Rubber
Minimum Operating Temperature
-40 Degrees F
Industry Number
3150 14M 55
Pitch
14 mm
Number of Teeth
225
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Industrial Timing Belt
Maximum Operating Temperature
160 Degrees F
Resistance Properties
Oil Resistant
Belt Series
HTD

Description

Timing Belt, Belt Material Compounded Rubber, Belt Series Conti(R) Hawk PD, Industry Number 3150 14M 55, Number of Teeth 225, Pitch 14 mm, Pitch Length 3,150 mm, Tooth Location One Side, Top Width 55 mm, Belt Coating Not Applicable, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Length 3,150 mm, Reinforcing Cord Material Fiberglass, Resistance Properties Oil-Resistant, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.