Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 3280 8M 85

  • Mfr # 20262857

  • Zoro # G912516641


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
410
Top Width
85 mm
Industry Number
3280 8M 85
Pitch
8 mm
Pitch Length
3,280 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20262857
Zoro #
G912516641
UPC #
-
Country of Origin
United States

Dimensions

Top Width
85 mm
Pitch Length
3,280 mm
Belt Trade Size
HTD

Details

Item
Industrial Timing Belt
Number of Teeth
410
Industry Number
3280 8M 85
Pitch
8 mm
Minimum Operating Temperature
-40 Degrees F
Tooth Location
One Side
Belt Material
Compounded Rubber
Resistance Properties
Oil Resistant
Application
Synchronous Drives
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Series
HTD

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 3280 8M 85, Number of Teeth 410, Pitch 8 mm, Pitch Length 3,280 mm, Tooth Location One Side, Top Width 85 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.