Timing Belt, 3500 14M 85
Mfr # 20261614
Zoro # G713039592
product price: $1,048.99
/ea
Free Shipping & Returns
Key Features
Tooth Location
One Side
Application
Synchronous Drives
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-40 Degrees F
Belt Material
Compounded Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20261614
Zoro #
G713039592
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
3,500 mm
Top Width
85 mm
Belt Trade Size
HTD
Details
Item
Industrial Timing Belt
Tooth Location
One Side
Application
Synchronous Drives
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-40 Degrees F
Belt Material
Compounded Rubber
Industry Number
3500 14M 85
Pitch
14 mm
Belt Series
HTD
Resistance Properties
Oil Resistant
Reinforcing Cord Material
Fiberglass
Number of Teeth
250
Description
Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 3500 14M 85, Number of Teeth 250, Pitch 14 mm, Pitch Length 3,500 mm, Tooth Location One Side, Top Width 85 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.