Zoro Homepage

Timing Belt, 390H150

  • Mfr # 20043255

  • Zoro # G813039607


product price: $60.59
/ea

Key Features

Number of Teeth
78
Belt Material
Compounded Rubber
Pitch
0.5 in
Tooth Shape
Trapezoidal
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20043255
Zoro #
G813039607
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
H
Pitch Length
39 in
Top Width
1 1/2 in

Details

Number of Teeth
78
Belt Material
Compounded Rubber
Pitch
0.5 in
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Series
H
Industry Number
390H150
Application
Synchronous Drives
Resistance Properties
Shrinkage/Elongation Resistant
Item
Industrial Timing Belt
Reinforcing Cord Material
Fiberglass

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series H, Industry Number 390H150, Number of Teeth 78, Pitch 0.5 in, Pitch Length 39 in, Tooth Location One Side, Top Width 1 1/2 in, Application Synchronous Drives, Belt Trade Size H, Reinforcing Cord Material Fiberglass, Resistance Properties Shrinkage/Elongation Resistant, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.