Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 5740 14M 40

  • Mfr # 20261642

  • Zoro # G013039568


product price: $825.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
160 Degrees F
Belt Material
Compounded Rubber
Resistance Properties
Oil Resistant
Belt Trade Size
HTD
Pitch Length
5,740 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20261642
Zoro #
G013039568
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
5,740 mm
Top Width
40 mm

Details

Maximum Operating Temperature
160 Degrees F
Belt Material
Compounded Rubber
Resistance Properties
Oil Resistant
Item
Industrial Timing Belt
Pitch
14 mm
Minimum Operating Temperature
-40 Degrees F
Tooth Location
One Side
Industry Number
5740 14M 40
Belt Series
HTD
Reinforcing Cord Material
Fiberglass
Application
Synchronous Drives
Number of Teeth
410

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 5740 14M 40, Number of Teeth 410, Pitch 14 mm, Pitch Length 5,740 mm, Tooth Location One Side, Top Width 40 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.