Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 6160 14M 40

  • Mfr # 20261647

  • Zoro # G512516676


product price: $874.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
6,160 mm
Number of Teeth
440
Top Width
40 mm
Pitch
14 mm
Industry Number
6160 14M 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20261647
Zoro #
G512516676
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
6,160 mm
Top Width
40 mm
Belt Trade Size
HTD

Details

Number of Teeth
440
Item
Industrial Timing Belt
Pitch
14 mm
Industry Number
6160 14M 40
Tooth Location
One Side
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Oil Resistant
Belt Material
Compounded Rubber
Belt Series
HTD
Reinforcing Cord Material
Fiberglass
Application
Synchronous Drives
Maximum Operating Temperature
160 Degrees F

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 6160 14M 40, Number of Teeth 440, Pitch 14 mm, Pitch Length 6,160 mm, Tooth Location One Side, Top Width 40 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.