Zoro Homepage

Timing Belt, 8GTR-4000-62

  • Mfr # 20250527

  • Zoro # G212516761


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 9563 Certified
Top Width
62 mm
Number of Teeth
500
Pitch
8 mm
Pitch Length
4,000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20250527
Zoro #
G212516761
UPC #
-
Country of Origin
United States

Dimensions

Top Width
62 mm
Pitch Length
4,000 mm
Belt Trade Size
GTR

Details

Standards
ISO 9563 Certified
Number of Teeth
500
Pitch
8 mm
Item
Industrial Timing Belt
Industry Number
8GTR-4000-62
Belt Material
Compounded Rubber
Resistance Properties
Antistatic, Oil Resistant, Temperature Resistant
Maximum Operating Temperature
266 Degrees F
Belt Series
GTR
Tooth Location
One Side
Reinforcing Cord Material
Aramid
Minimum Operating Temperature
-22 Degrees F

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series GTR, Industry Number 8GTR-4000-62, Number of Teeth 500, Pitch 8 mm, Pitch Length 4,000 mm, Tooth Location One Side, Top Width 62 mm, Belt Trade Size GTR, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Resistance Properties Antistatic, Oil Resistant, Temperature Resistant, Standards ISO 9563 Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.