Zoro Homepage

Timing Belt, 966 14M 170

  • Mfr # 20262870

  • Zoro # G612516453


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Industry Number
966 14M 170
Number of Teeth
69
Pitch Length
966 mm
Pitch
14 mm
Top Width
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20262870
Zoro #
G612516453
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
966 mm
Top Width
170 mm
Belt Trade Size
HTD

Details

Industry Number
966 14M 170
Number of Teeth
69
Pitch
14 mm
Item
Industrial Timing Belt
Application
Synchronous Drives
Maximum Operating Temperature
160 Degrees F
Belt Material
Compounded Rubber
Resistance Properties
Oil Resistant
Minimum Operating Temperature
-40 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
HTD

Description

Industrial Timing Belt, Belt Material Compounded Rubber, Belt Series HTD, Industry Number 966 14M 170, Number of Teeth 69, Pitch 14 mm, Pitch Length 966 mm, Tooth Location One Side, Top Width 170 mm, Application Synchronous Drives, Belt Trade Size HTD, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.