Shop CONTINENTAL

V-Belt, 10/5V1600, 160 in

  • Mfr # 20040966

  • Zoro # G221726786


product price:  $2,089.99
/ea
Free Shipping & Returns

Key Features

Industry Number
20040966
Thickness
17/32 in
Number of Ribs
10
Top Width
5/8 in
V-Belt Section
5V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20040966
Zoro #
G221726786
UPC #
037256249594
Country of Origin
United States

Dimensions

Thickness
17/32 in
Top Width
5/8 in
Outside Length
162.1 in
Belt Trade Size
5V

Details

Industry Number
20040966
Item
Banded V-Belt
Number of Ribs
10
V-Belt Section
5V
Material
SBR/NBR
Reinforcing Cord Material
Polyester
Temp. Range
-55 Degrees to 70 Degrees C
Standards
RMA
Belt Series
Conti(R) V Torque Team Standard

Description

V-Belt, Industry Number 10/5V1600, Outside Length 162.1 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 6 13/64 in, Belt Trade Size 5V, V-Belt Type Wedge, Belt Series Conti(R) V Torque Team Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.