Shop CONTINENTAL
See all product information
Create Account
V-Belt, 10/8V1600, 160 in
Mfr # 20064696
Zoro # G521725670
product price:Â $3,768.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Conti(R) V Torque Team Standard
Industry Number
20064696
Number of Ribs
10
V-Belt Section
8V
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20064696
Zoro #
G521725670
UPC #
037256250170
Country of Origin
United States
Dimensions
Thickness
29/32 in
Top Width
10 in
Belt Trade Size
8V
Outside Length
163 in
Details
Belt Series
Conti(R) V Torque Team Standard
Industry Number
20064696
Item
Banded V-Belt
Number of Ribs
10
V-Belt Section
8V
Reinforcing Cord Material
Polyester
Standards
RMA
Material
SBR/NBR
Temp. Range
-55 Degrees to 70 Degrees C
Description
V-Belt, Industry Number 10/8V1600, Outside Length 163 in, Reinforcing Cord Material Polyester, Thickness 29/32 in, Top Width 10 in, Belt Trade Size 8V, V-Belt Type Wedge, Belt Series Conti(R) V Torque Team Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.