Shop CONTINENTAL

V-Belt, 6/5V1800-S, 180 in

  • Mfr # 20040576

  • Zoro # G621724696


product price:  $1,921.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
5V
Top Width
5/8 in
Industry Number
20040576
Thickness
17/32 in
Number of Ribs
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20040576
Zoro #
G621724696
UPC #
037256135958
Country of Origin
Mexico

Dimensions

Top Width
5/8 in
Thickness
17/32 in
Outside Length
182.1 in
Belt Trade Size
5V

Details

V-Belt Section
5V
Industry Number
20040576
Number of Ribs
6
Belt Series
Conti(R) V Torque Team Supreme
Material
SBR/NBR
Item
Banded V-Belt
Temp. Range
-55 Degrees to 70 Degrees C
Reinforcing Cord Material
Polyester
Standards
RMA

Description

V-Belt, Industry Number 6/5V1800-S, Outside Length 182.1 in, Reinforcing Cord Material Aramid, Thickness 17/32 in, Top Width 3 23/32 in, Belt Trade Size 5V, V-Belt Type Wedge, Belt Series Conti(R) V Torque Team Supreme

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.