Shop CONTINENTAL

V-Belt, 12/5VX1800-A, 180 in

  • Mfr # 20392536

  • Zoro # G221724928


product price:  $2,854.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Reinforcing Cord Material
Aramid
Standards
RMA
Industry Number
20392536
Thickness
17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20392536
Zoro #
G221724928
UPC #
037256584015
Country of Origin
United States

Dimensions

Thickness
17/32 in
Top Width
5/8 in
Outside Length
182.1 in
Belt Trade Size
5VX

Details

Material
EPDM
Reinforcing Cord Material
Aramid
Standards
RMA
Industry Number
20392536
Temp. Range
-40 Degrees to 130 Degrees C
Item
Banded Cogged V-Belt
Belt Series
Conti(R) VX Torque Team Advanced
Number of Ribs
12
V-Belt Section
5VX

Description

V-Belt, Industry Number 5VX1800-A, Outside Length 182.1 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 7 7/16 in, Belt Trade Size 5VX, V-Belt Type Wedge, Belt Series Conti(R) VX Torque Team Advanced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.