Shop CONTINENTAL
See all product information
V-Belt, 12/C210, 210 in
Mfr # 20056724
Zoro # G221725987
product price:Â $2,329.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Conti(R) V Torque Team
Industry Number
20056724
Top Width
10 9/16 in
Belt Trade Size
C
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20056724
Zoro #
G221725987
UPC #
037256584497
Country of Origin
United States
Dimensions
Top Width
10 9/16 in
Belt Trade Size
C
Thickness
17/32 in
Outside Length
214 in
Details
Belt Series
Conti(R) V Torque Team
Industry Number
20056724
Item
Banded V-Belt
Reinforcing Cord Material
Polyester
Number of Ribs
12
Description
V-Belt, Industry Number 12/C210, Outside Length 214 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 10 9/16 in, Belt Trade Size C, V-Belt Type Banded, Belt Series Conti(R) V Torque Team Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.