Shop CONTINENTAL

V-Belt, 2/3VX335-A, 33 1/2 in

  • Mfr # 20040619

  • Zoro # G221726311


product price:  $35.49
/ea

Key Features

Temp. Range
-40 Degrees to 130 Degrees C
Industry Number
20040619
V-Belt Section
3VX
Reinforcing Cord Material
Aramid
Number of Ribs
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20040619
Zoro #
G221726311
UPC #
037256039546
Country of Origin
United States

Dimensions

Top Width
3/8 in
Thickness
21/64 in
Outside Length
34.7 in
Belt Trade Size
3VX

Details

Temp. Range
-40 Degrees to 130 Degrees C
Industry Number
20040619
V-Belt Section
3VX
Reinforcing Cord Material
Aramid
Item
Banded Cogged V-Belt
Number of Ribs
2
Standards
RMA
Material
EPDM
Belt Series
Conti(R) VX Torque Team Advanced

Description

V-Belt, Industry Number 2/3VX335-A, Outside Length 34.7 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 3/4 in, Belt Trade Size 3VX, V-Belt Type Wedge, Belt Series Conti(R) VX Torque Team Advanced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.