Shop CONTINENTAL

V-Belt, 2/5VX800-A, 80 in

  • Mfr # 20040818

  • Zoro # G121725742


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
5VX
Belt Series
Conti(R) VX Torque Team Advanced
Temp. Range
-40 Degrees to 130 Degrees C
Top Width
5/8 in
Industry Number
20040818
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20040818
Zoro #
G121725742
UPC #
037256040788
Country of Origin
United States

Dimensions

Top Width
5/8 in
Thickness
17/32 in
Belt Trade Size
5VX
Outside Length
82.1 in

Details

V-Belt Section
5VX
Belt Series
Conti(R) VX Torque Team Advanced
Temp. Range
-40 Degrees to 130 Degrees C
Industry Number
20040818
Item
Banded Cogged V-Belt
Reinforcing Cord Material
Aramid
Standards
RMA
Number of Ribs
2
Material
EPDM

Description

V-Belt, Industry Number 5VX800-A, Outside Length 82.1 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 1 15/64 in, Belt Trade Size 5VX, V-Belt Type Wedge, Belt Series Conti(R) VX Torque Team Advanced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.