Shop CONTINENTAL
See all product information
V-Belt, 5/5V1700-S, 170 in
Mfr # 20082743
Zoro # G921726581
product price:Â $1,636.99
/ea
Free Shipping & Returns
Key Features
Thickness
17/32 in
Temp. Range
-55 Degrees to 70 Degrees C
Number of Ribs
5
Material
SBR/NBR
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20082743
Zoro #
G921726581
UPC #
037256043178
Country of Origin
United States
Dimensions
Thickness
17/32 in
Top Width
3 3/32 in
Belt Trade Size
5V
Outside Length
172.1 in
Details
Item
Banded V-Belt
Temp. Range
-55 Degrees to 70 Degrees C
Number of Ribs
5
Material
SBR/NBR
Standards
RMA
Reinforcing Cord Material
Polyester
V-Belt Section
5V
Industry Number
5/5V1700-S
Belt Series
Conti(R) V Torque Team Supreme
Description
V-Belt, Industry Number 5/5V1700-S, Outside Length 172.1 in, Reinforcing Cord Material Aramid, Thickness 17/32 in, Top Width 3 3/32 in, Belt Trade Size 5V, V-Belt Type Wedge, Belt Series Conti(R) V Torque Team Supreme
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.