Shop CONTINENTAL
See all product information
Create Account
V-Belt, 6/3VX1250-A, 125 in
Mfr # 20264069
Zoro # G921727014
product price:Â $430.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Conti VX Torque Team Advanced
V-Belt Section
3VX
Industry Number
6/3VX1250-A
Number of Ribs
6
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20264069
- Zoro #
- G921727014
- UPC #
- 037256135132
- Country of Origin
- United States
Dimensions
- Top Width
- 3/8 in
- Thickness
- 21/64 in
- Outside Length
- 126.20 in
- Belt Trade Size
- 3VX
Details
- Item
- V-Belt
- Belt Series
- Conti VX Torque Team Advanced
- V-Belt Section
- 3VX
- Industry Number
- 6/3VX1250-A
- Number of Ribs
- 6
- Material
- Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Aramid (Kevlar)
- Temp. Range
- -40 Degrees C to 130 Degrees C
- Standards
- RMA
Description
V-Belt, Industry Number 3VX1250-A, Outside Length 126.2 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 2 1/4 in, Belt Trade Size 3VX, V-Belt Type Wedge, Belt Series Conti(R) VX Torque Team Advanced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.