Shop CONTINENTAL

V-Belt, 6/5VX1060-A, 106 in

  • Mfr # 20040871

  • Zoro # G721725623


product price:  $835.99
/ea
Free Shipping & Returns

Key Features

Number of Ribs
6
Thickness
17/32 in
Industry Number
20040871
Belt Series
Conti(R) VX Torque Team Advanced
Top Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20040871
Zoro #
G721725623
UPC #
037256135293
Country of Origin
United States

Dimensions

Thickness
17/32 in
Top Width
5/8 in
Belt Trade Size
5VX
Outside Length
108.1 in

Details

Number of Ribs
6
Item
Banded Cogged V-Belt
Industry Number
20040871
Belt Series
Conti(R) VX Torque Team Advanced
Temp. Range
-40 Degrees to 130 Degrees C
Material
EPDM
V-Belt Section
5VX
Reinforcing Cord Material
Aramid
Standards
RMA

Description

V-Belt, Industry Number 6/5VX1060-A, Outside Length 108.1 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 3 23/32 in, Belt Trade Size 5VX, V-Belt Type Wedge, Belt Series Conti(R) VX Torque Team Advanced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.