Shop CONTINENTAL

V-Belt, 8V1500, 150 in

  • Mfr # 20042644

  • Zoro # G221727660


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Top Width
1 in
Reinforcing Cord Material
Polyester
Standards
RMA
Belt Series
Conti(R) V
Industry Number
20042644
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20042644
Zoro #
G221727660
UPC #
037256039218
Country of Origin
United States

Dimensions

Top Width
1 in
Thickness
7/8 in
Outside Length
153 in
Belt Trade Size
8V

Details

Item
V-Belt
Reinforcing Cord Material
Polyester
Standards
RMA
Belt Series
Conti(R) V
Industry Number
20042644
Temp. Range
-55 Degrees to 70 Degrees C
V-Belt Section
8V
Number of Ribs
1
Material
SBR/NBR

Description

V-Belt, Industry Number 8V1500, Outside Length 153 in, Reinforcing Cord Material Polyester, Thickness 29/32 in, Top Width 1 in, Belt Trade Size 8V, V-Belt Type Wedge, Belt Series Conti(R) V Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.