Shop CONTINENTAL
See all product information
Create Account
V-Belt, 8V2650, 265 in
Mfr # 20042655
Zoro # G421724865
product price:Â $470.99
/ea
Free Shipping & Returns
Key Features
Material
SBR/NBR
Thickness
7/8 in
Standards
RMA
Number of Ribs
1
V-Belt Section
8V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20042655
Zoro #
G421724865
UPC #
037256039317
Country of Origin
United States
Dimensions
Thickness
7/8 in
Top Width
1 in
Outside Length
268 in
Belt Trade Size
8V
Details
Material
SBR/NBR
Standards
RMA
Number of Ribs
1
V-Belt Section
8V
Temp. Range
-55 Degrees to 70 Degrees C
Item
V-Belt
Reinforcing Cord Material
Polyester
Belt Series
Conti(R) V
Industry Number
20042655
Description
V-Belt, Industry Number 8V2650, Outside Length 268 in, Reinforcing Cord Material Polyester, Thickness 29/32 in, Top Width 1 in, Belt Trade Size 8V, V-Belt Type Wedge, Belt Series Conti(R) V Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.