Shop CONTINENTAL
See all product information
V-Belt, 8V2800, 280 in
Mfr # 20042656
Zoro # G621727529
product price:Â $498.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-55 Degrees to 70 Degrees C
Reinforcing Cord Material
Polyester
V-Belt Section
8V
Thickness
7/8 in
Belt Series
Conti(R) V
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20042656
Zoro #
G621727529
UPC #
037256039324
Country of Origin
United States
Dimensions
Thickness
7/8 in
Top Width
1 in
Belt Trade Size
8V
Outside Length
283 in
Details
Temp. Range
-55 Degrees to 70 Degrees C
Reinforcing Cord Material
Polyester
V-Belt Section
8V
Belt Series
Conti(R) V
Industry Number
20042656
Item
V-Belt
Material
SBR/NBR
Number of Ribs
1
Standards
RMA
Description
V-Belt, Industry Number 8V2800, Outside Length 283 in, Reinforcing Cord Material Polyester, Thickness 29/32 in, Top Width 1 in, Belt Trade Size 8V, V-Belt Type Wedge, Belt Series Conti(R) V Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.