Shop CONTINENTAL

V-Belt, BB195, 195 in

  • Mfr # 20042413

  • Zoro # G021726894


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Double V
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 176 Degrees F
Thickness
17/32 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20042413
Zoro #
G021726894
UPC #
037256054273
Country of Origin
United States

Dimensions

Thickness
17/32 in
Top Width
21/32 in
Belt Trade Size
BB
Outside Length
198 in

Details

Belt Series
Double V
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 176 Degrees F
Number of Ribs
1
V-Belt Section
BB
Standards
RMA
Item
Double V-Belt
Industry Number
20042413
Material
SBR/NBR
System of Measurement
Inch
Profile Type
Double-Sided

Description

V-Belt, Industry Number BB195, Outside Length 198 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 21/32 in, Belt Trade Size BB, V-Belt Type Wedge, Belt Series Conti(R) V Dual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.