Shop CONTINENTAL
See all product information
Create Account
V-Belt, BX140-A, 142 9/10 in
Mfr # 21134103
Zoro # G821725158
product price:Â $66.35
/eaKey Features
Belt Series
Conti VX
Industry Number
21134103
Number of Ribs
1
Top Width
21/32 in
Thickness
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21134103
- Zoro #
- G821725158
- UPC #
- 037256058998
- Country of Origin
- United States
Dimensions
- Top Width
- 21/32 in
- Thickness
- 17/32 in
- Outside Length
- 142.90 in
- Belt Trade Size
- BX
Details
- Item
- Cogged V-Belt
- Belt Series
- Conti VX
- Industry Number
- 21134103
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
Description
V-Belt, Industry Number BX140-A, Outside Length 142.9 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Wedge, Belt Series Conti(R) VX Advanced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.