V-Belt, Conti V, 5V800, 5V, NBR, SBR, 80 in, 5/8 in Top Width
- Mfr # 5V800
- Zoro # G5229968
product price:Â
$
52.59
/ea
Key Features
V-Belt Type
Wrapped
Belt Series
Conti V
V-Belt Section
5V
Number of Ribs
1
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5V800
- Zoro #
- G5229968
- UPC #
- 037256142987
- Country of Origin
- United States
- Item
- V-Belt
- V-Belt Type
- Wrapped
- Belt Series
- Conti V
- V-Belt Section
- 5V
- Industry Number
- 5V800
- Number of Ribs
- 1
- Material
- NBR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- Standards
- RMA
- Construction
- Wrapped
- For Use With
- Multiple Belt Systems
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Wrapped
- Minimum Operating Temperature
- -40 Degrees F
- Number of Bands
- 1
- Belt Material
- Polybutadiene
- Maximum Operating Temperature
- 140 Degrees F
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 80 in
- Belt Trade Size
- 5V
- Nominal Length
- 80 in
Description
Wedge V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 5V800, Number of Bands 1, Outside Length 80 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 5/8 in, Belt Trade Size 5V, V-Belt Type Wedge, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.