Shop CONTINENTAL
See all product information
Create Account
V-Belt, Conti V Standard, 6/B136, 6/17X3450Li, B
- Mfr # 6/B136 ; 6/17X3450Li
- Zoro # G312498585
product price:Â
$
634.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Conti V Standard
V-Belt Section
B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6/B136 ; 6/17X3450Li
- Zoro #
- G312498585
- UPC #
- -
- Country of Origin
- United States
- Item
- V-Belt
- Belt Series
- Conti V Standard
- V-Belt Section
- B
- Industry Number
- 6/B136, 6/17X3450Li
Description
V-Belt; B-17X Series; Banded Belt Style; 139 in.-3519MM Belt Outside Length; 3-3/4 in.-102MM Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.